Skip Content

DV
TM
WESTWARD

1/2" Fixed Micrometer Torque Wrench, 20-3/4"L, 50 to 250 ft.-lb.

  • Item # 23NN56
  • My Part #
  • Mfr. Model # 23NN56
  • Catalog Page # 818
  • UNSPSC # 27111715
Torque Wrench,1/2" Dr.,50-250 ft.-lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Ratcheting Yes
  • Calibration Certificate Included No
  • Torque Measurement Type Newton-Meter
  • Primary Scale Range 50 to 250 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Secondary Scale Range 74.5 to 345.7 Nm
  • Secondary Scale Increments 1.35 Nm
  • Overall Length 20-3/4"
  • Rotation CW/CCW
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Visual/Audible Indicators Audible Click
  • Setting Factory
  • Min. Number of Cycles 5000
  • Material Chrome Molybdenum Steel
  • Handle Knurled
  • Standards ANSI B107.14M
  • Includes Molded Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products