DG
WESTWARD

Fine Garnet Sanding Sheet, 100 Grit, 11" L X 9" W, Backing Weight : A, 100 PK

  • Item # 11L481
  • My Part #
  • Mfr. Model # 11L481
  • Catalog Page # N/A
  • UNSPSC # 31191501
Fine Garnet Sanding Sheet, 100 Grit, 11" L X 9" W, Backing Weight : A, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Durable and flexible, these sandpaper sheets are suitable for dry sanding soft or bare woods.

View More

Technical Specs

  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grade Fine
  • Grit 100
  • Abrasive Material Garnet
  • Backing Material Paper
  • Backing Weight A
  • Color Orange
  • Series RA511
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products