C3
WESTWARD

Fiberglass Platform Stepladder, 5 ft. 9" Ladder Height, 3 ft. 10" Platform Height, 300 lb.

  • Item # 44YY11
  • My Part #
  • Mfr. Model # WW-3040-04
  • Catalog Page # 1030
  • UNSPSC # 30191501
Fiberglass Platform Stepladder, 5 ft. 9" Ladder Height, 3 ft. 10" Platform Height, 300 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $195.04 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward® fiberglass stepladder features fiberglass material that is nonconductive when clean and dry, making it perfect for working near electricity.

• Thick rubber tread on feet for stability
• Molded top keeps tools and supplies close at hand
• Ribbed tread on steps to help prevent slipping
• Top rail guard for added safety

View More

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 5 ft. 9"
  • Platform Width 15"
  • Platform Depth 17"
  • Platform Height 3 ft. 10"
  • Load Capacity 300 lb.
  • Bottom Width 24-3/4"
  • Base Spread 41"
  • Material Fiberglass
  • Series WW-3040
  • Number of Steps 4
  • Step Depth 3"
  • Step Tread Ribbed
  • Rung/Step Spacing 12"
  • ANSI Type IA
  • Includes Top Rail Guard
  • Standards ANSI, OSHA
  • Net Weight 22.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Switzerland, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Iceland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia, Turkey, and Yugoslavia.

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.