Skip Content

DV
WESTWARD

Backlit LCD Infrared Thermometer, Laser Sighting: Dual, -76° to 1400° Temp. Range (F)

  • Item # 6AUD4
  • My Part #
  • Mfr. Model # 6AUD4
  • Catalog Page # N/A
  • UNSPSC # 41112212
IR Therm,1" @ 30",-76  to 1400 Deg. F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Highly accurate instrument lest you quickly and safely take temperature readings on hazardous and hard-to-reach surfaces. LCDs show readings. Type K thermocouple input lets you verify adjustable emissivity, for greater accuracy on different surfaces. Instruments capture max./min./avg./dif.

View More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -76 Degrees to 1400 Degrees
  • Temp. Range (C) - Infrared -60 Degrees to 760 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 30"
  • Temp. Accuracy (C) - Infrared +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater above 0.0 Degrees , +/-(2.0 Degrees +0.05 Degrees ) below 0.0 Degrees
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-4.0 Degrees Whichever is Greater
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting - Infrared Dual
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera Backlit LCD
  • Memory - Instrument Max., Min.
  • Calibration Certificate Included No
  • Battery Type (2) AAA
  • Alarm Indication Yes
  • Resolution 0.1 Degrees Up to 1000 Degrees , 1 Degrees over 1000 Degrees
  • Spectral Response - Infrared 8.0 to 14.0um
  • Response Time 1 sec.
  • Repeatability +/-0.15 Degrees C @ 25 Degrees C, +/-0.75 Degrees C @ 80 Degrees C
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards FDA Class II Laser, CE, RoHS
  • Trigger Yes
  • Temp Range (F) - Probe and Other Probe -83.2 Degrees to 2552 Degrees
  • Temp Range (C) - Probe and Other Probe -64 Degrees to 1400 Degrees
  • Special Features K Type Thermocouple Socket For Contact Type Measuring
  • Includes Batteries
  • Manufacturers Warranty Length 1 yr.
  • Item Infrared Thermometer
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products