Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WESTWARD

LCD Infrared Thermometer, Laser Sighting: Dual, -76° to 1022° Temp. Range (F)

  • Item # 6AUD3
  • My Part #
  • Mfr. Model # 6AUD3
  • Catalog Page # 600
  • UNSPSC # 41112212
LCD Infrared Thermometer, Laser Sighting: Dual, -76° to 1022° Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Professional Infrared Thermometers
• Data hold Backlit LCD, except not backlit for Nos. 6AUD3 and 1VEP9
Noncontact thermometers have advanced features for a wide range of applications.

View More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -76 Degrees to 1022 Degrees
  • Temp. Range (C) - Infrared -60 Degrees to 550 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 12"
  • Temp. Accuracy (C) - Infrared +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater above 0.0 Degrees , +/-(2.0 Degrees +0.05 Degrees ) below 0.0 Degrees
  • Temp. Accuracy (F) - Infrared +/-1.0% or +/-2.0 Degrees Whichever is Greater
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting - Infrared Dual
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera LCD
  • Memory - Instrument Max., Min.
  • Calibration Certificate Included No
  • Battery Type (2) AAA
  • Alarm Indication Yes
  • Resolution 0.1 Degrees Up to 1000 Degrees , 1 Degrees over 1000 Degrees
  • Spectral Response - Infrared 8.0 to 14.0um
  • Response Time 1 sec.
  • Repeatability +/-0.15 Degrees C @ 25 Degrees C, +/-0.75 Degrees C @ 80 Degrees C
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards FDA Class II Laser, CE, RoHS
  • Trigger Yes
  • Temp Range (F) - Probe and Other Probe -83.2 Degrees to 2552 Degrees
  • Temp Range (C) - Probe and Other Probe -64 Degrees to 1400 Degrees
  • Special Features K Type Thermocouple Socket For Contact Type Measuring
  • Manufacturers Warranty Length 1 yr.
  • Item Infrared Thermometer
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products