Navigation Menu New

Access My Account, Order History, Lists and more here.

10D569 10D569 UNSPSC # 27112103

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

F-Clamp,36 in Max. Jaw Opening (In.),4,830 Nominal Clamping Pressure

  • Item # 10D569
  • Mfr. Model # 10D569
  • UNSPSC # 27112103
  • Catalog Page # 836 836
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item F-Clamp
  • Type Heavy Duty
  • Opening (In.) 36 in
  • Throat Depth (In.) 7 in
  • Load Capacity (Lb.) 4,830
  • Nominal Rail Size (In.) 1-5/8 x 3/4
  • Nominal Clamping Pressure 4,830
  • Spindle Dia. (In.) 7/16
  • Pad Type Hexagonal
  • Swivel Type Yes
  • Swivel Pad (In.) 1-21/32
  • Screw Size (In.) 55/64 x 3/16
  • Max. Jaw Opening (In.) 36 in
  • Clamp Face (In.) 0
  • Bar Thickness (In.) 3/4 in
  • Bar Width (In.) 1 5/8 in
  • Bar Material Steel
  • Handle Length (In.) 5 1/2 in
  • Handle Material Steel
  • Bar Size (In.) 1 5/8 x 3/4
  • Application used for holding wood or metal workpiece.
Country of Origin China. Country of Origin is subject to change.
Back to Top