Skip Content

 
TM
WESTWARD

Extra Long Metric Ratcheting Combination Wrench

Extra Long Metric Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Ratcheting Wrench 
  • Wrench Style Combination, Extra Long 
  • Reversing No 
  • SAE or Metric Metric 
  • Number of Points 12 
  • Finish Full Polish 
  • Wrench Material Chrome Vanadium Steel 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Head Size
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Head Size
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
1LCU4
10mm
7"

$14.40 / each

Enter location to check availability
Catalog Page #  1005 

Price $14.40 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 7"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCU5
11mm
7-1/2"

$15.57 / each

Enter location to check availability
Catalog Page #  1005 

Price $15.57 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 11mm
  • Number of Points 12
  • Overall Length 7-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCU6
12mm
8"

$16.16 / each

Enter location to check availability
Catalog Page #  1005 

Price $16.16 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 8"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCU7
13mm
8-1/2"

$17.45 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.45 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 8-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCU8
14mm
9"

$18.45 / each

Enter location to check availability
Catalog Page #  1005 

Price $18.45 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 9"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCU9
15mm
10"

$19.73 / each

Enter location to check availability
Catalog Page #  1005 

Price $19.73 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 10"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCV1
17mm
11"

$20.96 / each

Enter location to check availability
Catalog Page #  1005 

Price $20.96 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 11"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCV2
18mm
11"

$23.80 / each

Enter location to check availability
Catalog Page #  1005 

Price $23.80 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 18mm
  • Number of Points 12
  • Overall Length 11"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCV3
19mm
12"

$25.20 / each

Enter location to check availability
Catalog Page #  1005 

Price $25.20 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 12"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCV4
20mm
12-1/2"

$26.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $26.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 20mm
  • Number of Points 12
  • Overall Length 12-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCV5
21mm
12-1/2"

$26.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $26.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 21mm
  • Number of Points 12
  • Overall Length 12-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCV6
22mm
13"

$26.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $26.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 22mm
  • Number of Points 12
  • Overall Length 13"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCV7
24mm
14"

$31.75 / each

Enter location to check availability
Catalog Page #  1005 

Price $31.75 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 24mm
  • Number of Points 12
  • Overall Length 14"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCV8
25mm
14-3/16"

$69.70 / each

Enter location to check availability
Catalog Page #  1005 

Price $69.70 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 25mm
  • Number of Points 12
  • Overall Length 14-3/16"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCU2
8mm
6"

$12.67 / each

Enter location to check availability
Catalog Page #  1005 

Price $12.67 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 6"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCU3
9mm
6-1/2"

$13.79 / each

Enter location to check availability
Catalog Page #  1005 

Price $13.79 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Extra Long
  • Reversing No
  • SAE or Metric Metric
  • Head Size 9mm
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More