Skip Content
ST
TM
WESTWARD

Epoxy Applicator Plungers For Use With No. 48H964 Epoxy Applicator

  • Item # 48H965
  • My Part #
  • Mfr. Model # 48H965
  • Catalog Page # 2278
  • UNSPSC # 24122006
Applicator Plunger Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, portable applicator lets you mix and dispense epoxy whenever and wherever you need to. For additional mixing ratios, use plunger No. 48H965, sold separately.

View More

Technical Specs

  • Item Epoxy Applicator Plungers
  • Mixing Ratio 1:1, 2:1, 4:1, 10:1
  • For Use With No. 48H964 Epoxy Applicator
  • Application Use with Applicator No. 48H964
  • Includes Plunger Kits for 1:1, 2:1, 4:1, 10:1 Mix Ratios
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.