ST
WESTWARD

Ensilage Fork, Wood Handle Material, 30" Handle Length, Width of Tines 14-3/4", Length of Tines 17"

  • Item # 2MVT6
  • My Part #
  • Mfr. Model # 2MVT6
  • Catalog Page # 999
  • UNSPSC # 27112010
Ensilage Fork, Wood Handle Material, 30" Handle Length, Width of Tines 14-3/4", Length of Tines 17" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.33 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This easy-to-grip fork quickly moves lightweight material, while allowing greater control. The handle provides added strength without extra weight.

View More

Technical Specs

  • Item Ensilage Fork
  • Handle Material Wood
  • Handle Type D-Grip
  • Handle Length 30"
  • Width of Tines 14-3/4"
  • Length of Tines 17"
  • Number of Tines 10
  • Ferrule Length 8"
  • Tine Material Steel
  • Tine Pattern Bent
  • Overall Length 44-3/4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.