Navigation Menu New

Access My Account, Order History, Lists and more here.

10Z829 10Z829 UNSPSC # 27112117

End Cutting Nippers: 8 in Overall Lg, For 2.3 mm Max Wire Thick, 30 mm Jaw Wd, Steel

  • Item # 10Z829
  • Mfr. Model # 10Z829
  • UNSPSC # 27112117
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

General purpose nippers pull and cut nails, bolts, screws, and wire in applications where specialized nippers aren't required.

Tap image to zoom.

Roll over image to zoom.

End Cutting Nippers: 8 in Overall Lg, For 2.3 mm Max Wire Thick, 30 mm Jaw Wd, Steel

  • Item # 10Z829
  • Mfr. Model # 10Z829
  • UNSPSC # 27112117
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

General purpose nippers pull and cut nails, bolts, screws, and wire in applications where specialized nippers aren't required.

Technical Specs

  • Item End Cutting Nippers
  • Cutting Edge Length 1 1/4 in
  • Cutting Edge Type Standard
  • ESD Safe No
  • Features Heat Treated Blades
  • For Maximum Wire Thickness 2.3 mm
  • Handle Color Blue, Red
  • Handle Material Plastic
  • Handle Style Ergonomic
  • Insulated No
  • Jaw Length 2 3/4 mm
  • Jaw Material Steel
  • Jaw Width 30 mm
  • Material Application Soft Wire
  • Maximum Jaw Opening 12 mm
  • Non-Sparking No
  • Overall Length 8 in
  • Precision No
  • Spring Assist Handle No
  • Standards ASME
  • Weight 350 g

General purpose nippers pull and cut nails, bolts, screws, and wire in applications where specialized nippers aren't required.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top