DV
WESTWARD

End Cutting Nippers,9-1/2" Overall Length,3/4" Jaw Length,1-3/4" Jaw Width

  • Item # 10Z830
  • My Part #
  • Mfr. Model # 10Z830
  • Catalog Page # N/A
  • UNSPSC # 27112117
End Cutting Nippers,9-1/2" Overall Length,3/4" Jaw Length,1-3/4" Jaw Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Coated with NiKlear™ multilayer plating.

• Hardened steel
• Corrosion-resistant
• Cushion-grip handle

View More

Technical Specs

  • Item End Cutting Nippers
  • Overall Length 9-1/2"
  • Jaw Length 3/4"
  • Jaw Width 1-3/4"
  • Max. Jaw Opening 1/4"
  • Cutting Edge Knife
  • Cutting Capacity/Material 2.0mm/1241 MPA
  • Handle Type Dipped
  • Handle Color Blue
  • Material Chrome Vanadium Steel
  • Spring Return No
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.