Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
WESTWARD

Dsc BU Pad, 5 Dia, Adhesive/PSA

  • Item# 11L448
  • Mfr. Model# 11L448
  • Catalog Page# 2428
  • UNSPSC# 31191505
Dsc BU Pad,5 Dia,Adhesive/PSA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disc Backup Pads

Product Details

Use this foam backup pad with PSA paper discs on random orbital and rotary sanders.

View More

Technical Specs

  • Item Adhesive/PSA Disc Backup Pad
  • Vacuum Hole Design No Hole
  • Diameter 5"
  • Face Mounting Type Adhesive/PSA
  • Back Mounting Type Threaded Shaft
  • Back Mounting Size 5/16"-24
  • Thickness 3/8"
  • Max. Speed 12,000 rpm
  • Density Medium
  • Body Material Foam
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.