NC
Grainger Choice Product
WESTWARD

Drip Pan, 3-1/3 Height (In.), Aluminum, 11-1/4" Length, 7" Width

  • Item # 21EM39
  • My Part #
  • Mfr. Model # 21EM39
  • Catalog Page # N/A
  • UNSPSC # 26101735
Drip Pan,  3-1/3 Height (In.),  Aluminum,  11-1/4" Length,  7" Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Drain and Drip Pans


$68.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.24 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Item Drip Pan
  • Construction Aluminum
  • Length 11-1/4"
  • Width 7"
  • Height (In.) 3-1/3
  • Features Cast Aluminum Drip Pan With 2" Internal & External Threads In Shot Blast Finish. Design Allows Any Pump With A 2" Bung To Fit Onto The Drip Pan. Used As A Drain For Returning Over Flown Media Back To The Drum. It Additionally Works As A Base For Holding A Container During Dispensing.
  • Includes Strainer, Sieve and 2" Bung Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.