Skip Content

DG
WESTWARD

2-3/4" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.0118" Wire Dia. 7/8" Bristle Trim Length

  • Item # 35XN50
  • My Part #
  • Mfr. Model # 35XN50
  • Catalog Page # 2395
  • UNSPSC # 27111907
2-3/4" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.0118" Wire Dia. 7/8" Bristle Trim Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use with low-speed/high-torque portable drills.

View More

Technical Specs

  • Item Cup Brush
  • Item - Cup Brushes Cup Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 2-3/4"
  • Mounting Type Arbor Hole
  • Wire Dia. 0.0118"
  • Bristle Trim Length 7/8"
  • Max. RPM 4500
How can we improve our Technical Specifications?

Compliance and Restrictions

  •