Skip Content

 
TM
WESTWARD

Drain Spade

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drain Spade 
  • Gauge 14 ga. 
Handle Length
Please Select
Blade Width
Please Select
Blade Length
Please Select
Handle Type
Please Select
Handle Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Handle Length
Blade Width
Blade Length
Handle Type
Handle Material
Price
Qty
Please use Qty box to add item(s) to cart.
12V172
27"
5-3/4"
14"
D-Grip
Fiberglass

$71.35 / each

Enter location to check availability
Catalog Page #  1269 

Price $71.35 / each

Technical Specs

  • Item Drain Spade
  • Handle Length 27"
  • Blade Width 5-3/4"
  • Blade Length 14"
  • Gauge 14 ga.
  • Handle Type D-Grip
  • Handle Material Fiberglass
4LVR6
27"
6"
14"
D-Grip, Ergonomic
Fiberglass with Polypropylene Outer Jacket

$48.10 / each

Enter location to check availability
Catalog Page #  1269 

Price $48.10 / each

Technical Specs

  • Item Drain Spade
  • Handle Length 27"
  • Blade Width 6"
  • Blade Length 14"
  • Gauge 14 ga.
  • Handle Type D-Grip, Ergonomic
  • Handle Material Fiberglass with Polypropylene Outer Jacket
4LVR8
30"
6"
16"
D-Grip
Ash

$71.55 / each

Enter location to check availability
Catalog Page #  1269 

Price $71.55 / each

Technical Specs

  • Item Drain Spade
  • Handle Length 30"
  • Blade Width 6"
  • Blade Length 16"
  • Gauge 14 ga.
  • Handle Type D-Grip
  • Handle Material Ash
12V173
46-3/4"
5-3/4"
14"
Straight
Fiberglass

$60.90 / each

Enter location to check availability
Catalog Page #  1269 

Price $60.90 / each

Technical Specs

  • Item Drain Spade
  • Handle Length 46-3/4"
  • Blade Width 5-3/4"
  • Blade Length 14"
  • Gauge 14 ga.
  • Handle Type Straight
  • Handle Material Fiberglass
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More