ST
Grainger Choice Product
WESTWARD

Double Face Sledge Hammer, 3 lb Head Weight, 1 1/2 in Head Width, 15 3/8 in Overall Length

  • Item # 6DWL5
  • My Part #
  • Mfr. Model # 6DWL5
  • Catalog Page # 825
  • UNSPSC # 27111602
Double Face Sledge Hammer, 3 lb Head Weight, 1 1/2 in Head Width, 15 3/8 in Overall Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Sledges


$29.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ruggedly built heavy steel-head hammer has 2 large, flat striking faces that make quick work of masonry demolition. This hammer outperforms everyday claw hammer when it comes to driving masonry hand drills and driving punches and chisels. Features an insect- and rot-resistant fiberglass-handle to reduce the overall weight and to help you achieve greater velocity with a hammer that can still stand up to the most-rugged environments.

View More

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Forged Steel
  • Head Weight 3 lb
  • Overall Length 15 3/8 in
  • Handle Material Fiberglass
  • Handle Design Cushion Grip
  • Tether Style Tether Capable
  • Face Diameter 1 1/2 in
  • Head Width 1 1/2 in
  • Head Length 4 5/8 in
  • Head Color Black
  • Handle Color Black/Yellow
  • Standards ANSI Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products