Skip Content

 
TM
WESTWARD

Double End SAE Ratcheting Box Wrench

Double End SAE Ratcheting Box Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Ratcheting Box Wrench 
  • Wrench Style Double Box End 
  • SAE or Metric SAE 
  • Number of Points 12 
  • Finish Full Polish 
  • Wrench Material Chrome Vanadium Steel 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Reversing
Please Select
Head Size
Please Select
Overall Length
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Reversing
Head Size
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
5MX72
Yes
1/2 x 9/16"
6-57/64"

$8.82 / each

Enter location to check availability
Catalog Page #  1005 

Price $8.82 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1/2 x 9/16"
  • Number of Points 12
  • Overall Length 6-57/64"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MX75
Yes
1/4 x 5/16"
4-9/16"

$4.25 / each

Enter location to check availability
Catalog Page #  1005 

Price $4.25 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1/4 x 5/16"
  • Number of Points 12
  • Overall Length 4-9/16"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MX74
Yes
3/4 x 7/8"
9-3/8"

$11.93 / each

Enter location to check availability
Catalog Page #  1005 

Price $11.93 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/4 x 7/8"
  • Number of Points 12
  • Overall Length 9-3/8"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MX71
Yes
3/8 x 7/16"
5-43/64"

$7.79 / each

Enter location to check availability
Catalog Page #  1005 

Price $7.79 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/8 x 7/16"
  • Number of Points 12
  • Overall Length 5-43/64"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MX73
Yes
5/8 x 11/16"
8-5/32"

$10.38 / each

Enter location to check availability
Catalog Page #  1005 

Price $10.38 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 5/8 x 11/16"
  • Number of Points 12
  • Overall Length 8-5/32"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCW3
No
11/16" x 3/4"
9"

$20.79 / each

Enter location to check availability
Catalog Page #  1005 

Price $20.79 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing No
  • SAE or Metric SAE
  • Head Size 11/16" x 3/4"
  • Number of Points 12
  • Overall Length 9"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCV9
No
5/16 x 3/8"
5"

$25.75 / each

Enter location to check availability
Catalog Page #  1005 

Price $25.75 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/16 x 3/8"
  • Number of Points 12
  • Overall Length 5"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCW1
No
7/16 x 1/2"
6"

$18.90 / each

Enter location to check availability
Catalog Page #  1005 

Price $18.90 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing No
  • SAE or Metric SAE
  • Head Size 7/16 x 1/2"
  • Number of Points 12
  • Overall Length 6"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCW2
No
9/16 x 5/8"
7-1/2"

$17.95 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.95 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing No
  • SAE or Metric SAE
  • Head Size 9/16 x 5/8"
  • Number of Points 12
  • Overall Length 7-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More