Skip Content

C3
TM
WESTWARD

Digital Oil Control Gun,0.001 Units

  • Item # 33RL88
  • My Part #
  • Mfr. Model # 33RL88
  • Catalog Page # N/A
  • UNSPSC # 27112908
Digital Oil Control Gun,0.001 Units close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $402.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mechanical oil control gun features a robust aluminum body with an oval gear mechanism. It is recommended for use with flow rates from 0.3 to 8 gpm and up to a max. of 1000 psi. It includes an automatic, nondrip tip and flex hose with bent steel spout.

View More

Technical Specs

  • Item Digital Oil Control Gun
  • Dial/Digit Totals 999,999.9 Units
  • Dial Graduation 0.001 Units
  • Quarts Per Minute Up to 30
  • GPM 0.3 to 8
  • Operating Pressure (PSI) 1000
  • Inlet (In.) 1/2 NPT (F)
  • Extension Type Flex Hose Fitted with Curved Steel Extension, with Automatic Non-Drip Nozzle
  • Nozzle Type Flexible
  • For Use With Oils with Viscosity Up to SAE 140, Diesel, Kerosene, Engine Coolants (RTU)
  • Includes Oil Gun with Swivel, Meter, Flex Hose Fitted with Curved Steel Extension, with Automatic Non-Drip Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.