ST
WESTWARD

Digital Multimeter, Infrared Thermometer Kit, Test Instrument Included: Digital Multimeter, Infrared

  • Item # 22XX27
  • My Part #
  • Mfr. Model # 22XX27
  • Catalog Page # 538
  • UNSPSC # 41113630
Digital Multimeter, Infrared Thermometer Kit, Test Instrument Included: Digital Multimeter, Infrared close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward® conveniently combines digital multimeter No. 22XX19 with infrared thermometer No. 28AF72 and accessories in a carrying case for on-the-go maintenance and troubleshooting. No. 22XX19 6000-count Cat III 600V full-size autoranging tester offers 9999 pF to 99,990 µF capacitance, true RMS AC response, AC/DC voltage and amperage, diode test, and data hold. No. 28AF72 provides °F/°C temperature, with high/low alarm and data hold, using single-dot laser sighting. Both instruments also available separately.

View More

Technical Specs

  • Item Digital Multimeter, Infrared Thermometer Kit
  • Test Instrument Included Digital Multimeter,Infrared Thermometer
  • Includes Digital Electrical Multimeter, Infrared Thermometer, Test Leads, Battery, Temperature Probe, Magnetic Strap and Deluxe Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.