Skip Content

 
TM
WESTWARD

Clamp Meter

Clamp Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Clamp Meter 
  • Digital/Analog Digital 
  • Clamp Meter Jaw Style Clamp On 
  • Max. AC Volts 600 
  • Safety Rating CAT III 300V, CAT II 600V 
  • Audible Continuity Yes 
  • Diode Test Yes 
Max. AC Amps
Please Select
Max. DC Amps
Please Select
Max. DC Volts
Please Select
Max. Ohms
Please Select
Jaw Capacity
Please Select
Temp. Range
Please Select
Counts
Please Select
Battery Type
Please Select
AC Response
Please Select
Frequency Counter
Please Select
Display
Please Select
Includes
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Max. AC Amps
Max. DC Amps
Max. DC Volts
Max. Ohms
Jaw Capacity
Temp. Range
Counts
Battery Type
AC Response
Frequency Counter
Display
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
22XX25
1000
1000
1000
40 megohm
2 1/8"
4000
9V
10Hz to 10MHz
Backlit LCD
Test Leads, Batteries, Hard Case and Instructions

$178.50 / each

Enter location to check availability
Catalog Page #  687 

Price $178.50 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 1000
  • Max. DC Amps 1000
  • Max. AC Volts 600
  • Max. DC Volts 1000
  • Max. Ohms 40 megohm
  • Jaw Capacity 2 1/8"
  • Counts 4000
  • Battery Type 9V
  • Safety Rating CAT III 300V, CAT II 600V
  • Audible Continuity Yes
  • Diode Test Yes
  • Frequency Counter 10Hz to 10MHz
  • Display Backlit LCD
  • Includes Test Leads, Batteries, Hard Case and Instructions
22XX24
1000
1000
1000
40 megohm
2-1/8"
4000
9V
TRMS
10Hz to 10MHz
Backlit LCD
Test Leads, Batteries, Hard Case and Instructions

$210.75 / each

Enter location to check availability
Catalog Page #  687 

Price $210.75 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 1000
  • Max. DC Amps 1000
  • Max. AC Volts 600
  • Max. DC Volts 1000
  • Max. Ohms 40 megohm
  • Jaw Capacity 2-1/8"
  • Counts 4000
  • Battery Type 9V
  • Safety Rating CAT III 300V, CAT II 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Diode Test Yes
  • Frequency Counter 10Hz to 10MHz
  • Display Backlit LCD
  • Includes Test Leads, Batteries, Hard Case and Instructions
28AF73
400
600
20
1-1/8"
2000
AAA
LCD
Soft Carrying Bag, Test Leads, Battery, Instruction

$61.65 / each

Enter location to check availability
Catalog Page #  NA

Price $61.65 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 20
  • Jaw Capacity 1-1/8"
  • Counts 2000
  • Battery Type AAA
  • Safety Rating CAT III 300V, CAT II 600V
  • Audible Continuity Yes
  • Diode Test Yes
  • Display LCD
  • Includes Soft Carrying Bag, Test Leads, Battery, Instruction
22XX22
400
600
20 megohm
1-1/8"
Type K, -40 Degrees to 1000 Degrees C, -40 Degrees to 1832 Degrees F
2000
AAA
Average
LCD
Test Leads, Batteries, Temperature Probe, Soft Carrying Case and Instructions

$56.25 / each

Enter location to check availability

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 20 megohm
  • Jaw Capacity 1-1/8"
  • Temp. Range Type K, -40 Degrees to 1000 Degrees C, -40 Degrees to 1832 Degrees F
  • Counts 2000
  • Battery Type AAA
  • Safety Rating CAT III 300V, CAT II 600V
  • AC Response Average
  • Audible Continuity Yes
  • Diode Test Yes
  • Display LCD
  • Includes Test Leads, Batteries, Temperature Probe, Soft Carrying Case and Instructions
28AF74
400
400
600
40
1-1/8"
4000
9V
10 Hz to 10,000 kHz
LCD
Soft Carrying Bag, Test Leads, Battery, Instruction

$184.00 / each

Enter location to check availability
Catalog Page #  NA

Price $184.00 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. DC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 40
  • Jaw Capacity 1-1/8"
  • Counts 4000
  • Battery Type 9V
  • Safety Rating CAT III 300V, CAT II 600V
  • Audible Continuity Yes
  • Diode Test Yes
  • Frequency Counter 10 Hz to 10,000 kHz
  • Display LCD
  • Includes Soft Carrying Bag, Test Leads, Battery, Instruction
22XX23
400
400
600
40 megohm
1-1/8"
4000
9V
10Hz to 10MHz
LCD
Test Leads, Batteries, Soft Carrying Case and Instructions

$159.00 / each

Enter location to check availability
Catalog Page #  687 

Price $159.00 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. DC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 40 megohm
  • Jaw Capacity 1-1/8"
  • Counts 4000
  • Battery Type 9V
  • Safety Rating CAT III 300V, CAT II 600V
  • Audible Continuity Yes
  • Diode Test Yes
  • Frequency Counter 10Hz to 10MHz
  • Display LCD
  • Includes Test Leads, Batteries, Soft Carrying Case and Instructions
22XX26
600
600
20 megohm
1-1/8"
2000
9V
Average
LCD
Test Leads, Batteries, Soft Carrying Case and Instructions

$68.60 / each

Enter location to check availability
Catalog Page #  687 

Price $68.60 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 600
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 20 megohm
  • Jaw Capacity 1-1/8"
  • Counts 2000
  • Battery Type 9V
  • Safety Rating CAT III 300V, CAT II 600V
  • AC Response Average
  • Audible Continuity Yes
  • Diode Test Yes
  • Display LCD
  • Includes Test Leads, Batteries, Soft Carrying Case and Instructions
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More