Navigation Menu New

Access My Account, Order History, Lists and more here.

4KU74 4KU74 UNSPSC # 41111621

Dial Caliper, Range 0 in to 6 in, Range per Revolution 0.1 in, Dial Graduation 0.001 in

  • Item # 4KU74
  • Mfr. Model # 4KU74
  • UNSPSC # 41111621
  • Catalog Page # 2325 2325
Country of Origin China. Country of Origin is subject to change.

These calipers are made of hardened steel or stainless steel and are appropriate for most general purpose and heavy duty applications. They have a graduated dial that displays measurements in decimal inches with typical resolution being 0.001” or 0.005”. Select models may have a second fractional inch scale with 1/64" graduations. Dial calipers use adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read than vernier calipers and are commonly used in light and heavy manufacturing production, machine and woodworking shops.

Tap image to zoom.

Roll over image to zoom.

Dial Caliper, Range 0 in to 6 in, Range per Revolution 0.1 in, Dial Graduation 0.001 in

  • Item # 4KU74
  • Mfr. Model # 4KU74
  • UNSPSC # 41111621
  • Catalog Page # 2325 2325
Country of Origin China. Country of Origin is subject to change.

These calipers are made of hardened steel or stainless steel and are appropriate for most general purpose and heavy duty applications. They have a graduated dial that displays measurements in decimal inches with typical resolution being 0.001” or 0.005”. Select models may have a second fractional inch scale with 1/64" graduations. Dial calipers use adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read than vernier calipers and are commonly used in light and heavy manufacturing production, machine and woodworking shops.

Technical Specs

  • Item Dial Caliper
  • Range 0 in to 6 in
  • Accuracy +/-0.001 in
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Dial Color White
  • Dial Graduation 0.001 in
  • Dimension Type Inch
  • Jaw Actuation Type Thumb Wheel
  • Jaw Depth 1.625 in
  • Jaw Material Stainless Steel
  • Maximum Measurement - Inch 6 in
  • Measurements 4-Way
  • Measures Depth Yes
  • Measures Inside Dimension Yes
  • Measures Outside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - Inch 0 in
  • Case Type Plastic
  • Depth Rod Shape Rectangular
  • Graduations - Lower Scale 0.1 in
  • Includes Inverted Covered Rack
  • Includes Bezel Lock Yes
  • Includes Case Yes
  • Includes Locking Nut Yes
  • Jaw Depth - Upper Jaw 0.65 in
  • Jaw Shape Standard Blade
  • Range per Revolution 0.1 in
  • Shockproof Dial Yes

These calipers are made of hardened steel or stainless steel and are appropriate for most general purpose and heavy duty applications. They have a graduated dial that displays measurements in decimal inches with typical resolution being 0.001” or 0.005”. Select models may have a second fractional inch scale with 1/64" graduations. Dial calipers use adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read than vernier calipers and are commonly used in light and heavy manufacturing production, machine and woodworking shops.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top