Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
WESTWARD

Oval Diagonal Cutters, 7" Overall Length, 15/32" Jaw Width, 7/8" Jaw Length, Uninsulated

  • Item# 1UKL3
  • Mfr. Model# 1UKL3
  • Catalog Page# 877
  • UNSPSC# 27112114
Oval Diagonal Cutters,7" Overall Length,15/32" Jaw Width,7/8" Jaw Length,Uninsulated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Corrosion resistant with hardened and tempered steel construction for long life. Dipped handle provides for a more comfortable grip. Ideal for cutting copper, brass, iron, aluminum, and steel wire. Cushion-grip handle.

View More

Technical Specs

  • Item Diagonal Cutters
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe No
  • Nose Type Oval
  • Nominal Cutter Length 7"
  • Overall Length 7"
  • Jaw Length 7/8"
  • Jaw Width 15/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Cut Flush
  • Spring Return No
  • Wire Stripper No
  • Jaw Bend 0 Degrees
  • Material Steel
  • Handle Type Dipped Pistol Grip
  • Handle Color Blue
  • Voltage Rating Not Rated
  • Standards ASME B107.25M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms