Skip Content
WV
TM
WESTWARD

Diagonal Cutter,5-5/32" Overall Length,43/64" Jaw Width,49/64" Jaw Length

  • Item # 30PA95
  • My Part #
  • Mfr. Model # 30PA95
  • Catalog Page # 879
  • UNSPSC # 27112114
Diagonal Cutter,ESD,5-5/32 in,Semi-Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For a wide range of electronic assembly requirements. Designed with a copper alloy rivet to eliminate friction and copper alloy joint to maintain cutting edge and tip alignment.

View More

Technical Specs

  • Item Diagonal Cutter
  • ESD Safe Yes
  • Overall Length 5-5/32"
  • Jaw Length 49/64"
  • Jaw Width 43/64"
  • Spring Return Yes
  • Jaw Bend 0 Degrees
  • Tip Width 1/8"
  • Max. Jaw Opening 2-1/16"
  • Material Steel
  • Handle Type Dipped
  • Handle Color Blue
  • Voltage Rating None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms