Skip Content
WG
TM
WESTWARD

Deburring Tool Holder, EBC

  • Item # 2NXJ5
  • Mfr. Model # 2NXJ5
  • Catalog Page # N/A
  • UNSPSC # 23171605
Deburring Tool Holder,EBC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deburring Tool Holder
  • Type EBC
  • Material Tool Steel
  • Application For Use with M5 and M7 Thread
  • Dia. (In.) Hex.0.26
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms