Skip Content

DG
WESTWARD

Deburring Tool Holder,DH

  • Item # 2NXJ4
  • My Part #
  • Mfr. Model # 2NXJ4
  • Catalog Page # N/A
  • UNSPSC # 23171605
Deburring Tool Holder,DH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deburring Tool Holder
  • Type DH
  • Material Tool Steel
  • Application For Use with Inner M5 Thread, for D Blades
  • Dia. (In.) Hex.0.26
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products