WV
Grainger Choice Product
WESTWARD

Deburring Blade, E 200, HSS, 0.12 In D, PK10

  • Item # 3VB46
  • My Part #
  • Mfr. Model # 3VB46
  • Catalog Page # N/A
  • UNSPSC # 23171605
Deburring Blade, E 200, HSS, 0.12 In D, PK10 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Deburring Tools~Deburring Blades


$2.89 / pkg. of 10

Web Price $12.35

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Clearance Item

Product Details

Ideal for small, hard-to-reach applications. Use on inner and outer straight and hole edges to remove burrs and other surface defects. The E200 blade be used both clockwise and counterclockwise on materials with powder chips, brass, and cast iron.

View More

Technical Specs

  • Item Deburring Replacement Blade
  • Type E 200
  • Material High Speed Steel
  • Application For Brass and Cast Iron
  • Dia. (In.) 0.12
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products