WG
WESTWARD

Dead Blow Hammer, 52 oz. Head Weight, Polyurethane over Steel Handle Material

  • Item # 30PA81
  • My Part #
  • Mfr. Model # 30PA81
  • Catalog Page # 827
  • UNSPSC # 27111602
Dead Blow Hammer, 52 oz. Head Weight, Polyurethane over Steel Handle Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This dead-blow hammer head contains steel shot or steel sand for more driving force and less bounce-back than solid head styles, reducing impact felt by users.

View More

Technical Specs

  • Item Dead Blow Hammer
  • Head Material Polyurethane over Steel
  • Head Weight 52 oz.
  • Face Diameter 2-1/2"
  • Handle Material Polyurethane over Steel
  • Overall Length 14-5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Replaceable Tip No
  • Handle Color Black/Blue
  • Head Color Black/Blue
  • Head Length 5-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.