Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

DC Stick Lifting Welder, Input Voltage: 120

  • Item# 2WDP3
  • Mfr. Model# 2WDP3
  • Catalog Page# N/A
  • UNSPSC# 23171519
DC Stick Lifting Welder, Input Voltage: 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stick Welders

Product Details

This DC welder features an inverter design and shock prevention function for safety. It includes 115V/15A plug, 10-ft. welding cable with electrode holder, and a 6-ft. ground cable.

View More

Technical Specs

  • Item DC Stick Lifting Welder
  • Input Voltage 120
  • Polarity DC
  • Amps AC 75
  • Welding Processes Stick
  • Rated Output 75A @ 18V
  • Duty Cycle 30%
  • Input (Amps) 20
  • Output Range (Amps) 30-100
  • Phase 1
  • Hz 60
  • OCV 80
  • Overall Depth (In.) 15-1/4
  • Overall Height (In.) 8-27/100
  • Overall Width (In.) 5-9/10
  • Application DC Stick/TIG Function in Maintenance, Repair or Light Industry
  • Includes 6 Ft Power Cord, 115V, 15A Plug, 10 Ft Welding Cable With Electrode Holder, 6 Ft Earth Cable With Work Clamp
  • Features Portable, Lightweight, Allow 120V Input, Electric Shock Prevention Function, Suitable For All Kinds of Welding Electrode
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms