Skip Content

DG
WESTWARD

6" High Speed Steel With 5 Percent Cobalt — Cutoff Blade, 3/16" Shank Height

  • Item # 4WZY9
  • My Part #
  • Mfr. Model # 4WZY9
  • Catalog Page # N/A
  • UNSPSC # 23153309
6" High Speed Steel With 5 Percent Cobalt — Cutoff Blade, 3/16" Shank Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tool Bits

Product Details

Use HSS bits on mild steel, alloys, and tool steel. 5% cobalt bits are for forging and casting.

View More

Technical Specs

  • Item Cutoff Blade
  • Material High Speed Steel With 5 Percent Cobalt
  • Angle 15 Deg
  • Overall Length 6"
  • Shank Height 3/16"
  • Application For Milling And CuttingFine Detail
How can we improve our Technical Specifications?

Compliance and Restrictions

None