Skip Content

WV
TM
WESTWARD

Curved Jaw Auto Locking Pliers, 9-5/8" Length, 1-63/64" Jaw Capacity, Handle Type: Plain Grip

  • Item # 45J139
  • My Part #
  • Mfr. Model # 45J139
  • Catalog Page # 873
  • UNSPSC # 27112115
Curved Jaw Locking Plier,Plain,9-5/8 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

These autolocking pliers automatically adjust to any size for 1-handed operation. All have plain-grip handles.


WestwardClamps


View More

Technical Specs

  • Item Auto Locking Pliers
  • Plier Jaw Style Curved Jaw
  • Handle Type Plain Grip
  • Wire Cutter Yes
  • Jaw Capacity 1-63/64"
  • Jaw Thickness 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Steel
  • Finish Nickel Plated
  • Jaw Length 1-1/4"
  • Jaw Width 17/32"
  • Jaw Release Lever 1-Handed
  • Screw Mechanism Locking Adjusting
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms