Skip Content
C3
TM
WESTWARD

Cup Brush, 5/8 In D, SS, PK12

  • Item # 4EDH3
  • Mfr. Model # 4EDH3
  • Catalog Page # 2456
  • UNSPSC # 27111907
Cup Brush,5/8 In D,SS,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $15.95 / pkg. of 12 Offer Ends 09/12/17

Web Price $37.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miniature brush provides excellent accuracy where precision brushing is critical. Ideal for general cleaning, deburring, and blending surface junctures in electronics, instrumentation, and tool-and-die work.

View More

Technical Specs

  • Item Miniature Cup Brush
  • Mounting Type Shank
  • Arbor Hole No Arbor Hole
  • Brush Dia. 5/8"
  • Wire Dia. 0.005"
  • Max. RPM 37,000
  • Fill Material Stainless Steel
  • For Use With Drill Presses
  • Trim Length 1/4"
  • Shank Size 1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Cup Brush,5/8 In D,SS,PK12 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great product for getting into tight corners. Will definitely recommend this product to others.
Date published: 2013-01-21
  • y_2017, m_8, d_18, h_7
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4EDH3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.