Skip Content

DG
WESTWARD

3" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.014" Wire Dia. 1" Bristle Trim Length

  • Item # 4ECZ1
  • My Part #
  • Mfr. Model # 4ECZ1
  • Catalog Page # N/A
  • UNSPSC # 27111907
3" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.014" Wire Dia. 1" Bristle Trim Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® grinder wire brush is made with high-tensile, heat-treated carbon steel wire. Its crimped wire cup offers greater brushing flexibility for larger, flat surfaces and relatively fine finish.

View More

Technical Specs

  • Item Cup Brush
  • Item - Cup Brushes Cup Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 3"
  • Mounting Type Arbor Hole
  • Arbor Hole Size 1/2"-13
  • Abrasive Shank Size No Shank
  • Wire Dia. 0.014"
  • Bristle Trim Length 1"
  • Abrasive Material Carbon Steel
  • Max. RPM 14,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products