Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

4" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.014" Wire Dia. 7/8" Bristle Trim Length

  • Item # 33L484
  • My Part #
  • Mfr. Model # 33L484
  • Catalog Page # 2396
  • UNSPSC # 27111907
4" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.014" Wire Dia. 7/8" Bristle Trim Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cup Brushes

Product Details

Nonsparking brush is for use with portable drills to remove scale, rust, paint, and corrosion in cleaning and surface preparation applications. Also can be used for deburring and polishing.

View More

Technical Specs

  • Item Cup Brush
  • Item - Cup Brushes Cup Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 4"
  • Mounting Type Arbor Hole
  • Wire Dia. 0.014"
  • Bristle Trim Length 7/8"
  • Max. RPM 8,500
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.