Skip Content

DG
TM
WESTWARD

Cup Brush,4Dia,Wire 0.008ln,RPM 9000

  • Item # 33L475
  • My Part #
  • Mfr. Model # 33L475
  • Catalog Page # 2457
  • UNSPSC # 27111907
Cup Brush,4Dia,Wire 0.008ln,RPM 9000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cup Brushes

Product Details

Nonsparking brush is for use with portable drills to remove scale, rust, paint, and corrosion in cleaning and surface preparation applications. Also can be used for deburring and polishing.

View More

Technical Specs

  • Item Cup Brush
  • Mounting Type Threaded Arbor
  • Arbor Hole 5/8" - 11"
  • Brush Dia. 4"
  • Wire Dia. 0.008"
  • Max. RPM 9000
  • Fill Material Brass
  • For Use With Angle Grinders
  • Trim Length 1-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions