DG
WESTWARD

2" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.012" Wire Dia. 5/8" Bristle Trim Length

  • Item # 33L468
  • My Part #
  • Mfr. Model # 33L468
  • Catalog Page # 2396
  • UNSPSC # 27111907
2" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.012" Wire Dia. 5/8" Bristle Trim Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nonsparking brush is for use with portable drills to remove scale, rust, paint, and corrosion in cleaning and surface preparation applications. Also can be used for deburring and polishing.

View More

Technical Specs

  • Item Cup Brush
  • Item - Cup Brushes Cup Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 2"
  • Mounting Type Arbor Hole
  • Arbor Hole Size No Arbor
  • Abrasive Shank Size 1/4"
  • Wire Dia. 0.012"
  • Bristle Trim Length 5/8"
  • Abrasive Material Brass
  • Max. RPM 13,000
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products