Skip Content

DG
TM
WESTWARD

Cup Brush,1-3/4Dia,Wire 0.008ln,Shank1/4

  • Item # 33L464
  • My Part #
  • Mfr. Model # 33L464
  • Catalog Page # 2396
  • UNSPSC # 27111907
Cup Brush,1-3/4Dia,Wire 0.008ln,Shank1/4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nonsparking brush is for use with portable drills to remove scale, rust, paint, and corrosion in cleaning and surface preparation applications. Also can be used for deburring and polishing.

View More

Technical Specs

  • Item Cup Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 1-3/4"
  • Mounting Type Arbor Hole
  • Arbor Hole N/A
  • Shank Size 1/4"
  • Wire Dia. 0.008"
  • Bristle Trim Length 9/16"
  • Fill Material Brass
  • Max. RPM 13,000
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.