Skip Content

DV
WESTWARD

Cross Joint Trowel,4-3/4x2-1/2 In,Steel

  • Item # 13A556
  • My Part #
  • Mfr. Model # 13A556
  • Catalog Page # 889
  • UNSPSC # 27112201
Cross Joint Trowel,4-3/4x2-1/2 In,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cross Joint Trowel
  • Length (In.) 4-3/4
  • Width (In.) 2-1/2
  • Material High Carbon Steel
  • Handle Soft-Grip
  • Handle Length (In.) 5
  • Handle Dia. (In.) 1-1/4
  • Application For Applying Mortar in Small Areas
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.