Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Arbor Hole Wire Wheel Brush, Crimped Wire, 7" Brush Dia.

  • Item# 4EDR8
  • Mfr. Model# 4EDR8
  • Catalog Page# 3010
  • UNSPSC# 23131503
Arbor Hole Wire Wheel Brush, Crimped Wire, 7" Brush Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $28.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire wheel is used for cleaning rust, scale, dirt, and paint; deburring; edge blending; roughening for adhesion; flash removal of rubber and plastic; finishing for appearance; and finish preparation prior to painting or plating. The medium brush face has greater fill density to create more aggressive brushing action.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Mounting Type Arbor Hole
  • Brush Dia. 7"
  • Face Width 3/4"
  • Wire Dia. 0.014"
  • Arbor Hole 5/8"
  • Max. RPM 6000
  • Fill Material Carbon Steel
  • Trim Length 1-9/16"
  • For Use With Low Speed/High Torque Portable Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.