Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

40-1/2" x 16" Creeper with 8 Wheels and 300 lb. Load Capacity

  • Item# 1UBH4
  • Mfr. Model# 1UBH4
  • Catalog Page# 1238
  • UNSPSC# 24101508
40-1/2" x 16" Creeper with 8 Wheels and 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $89.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-rolling creeper helps you work comfortably on just about any vehicle maintenance job, with minimal bending and strain. Strong steel frames provide long service life.

View More

Technical Specs

  • Item Creeper
  • Features Folding
  • Load Capacity 300 lb.
  • Length 40-1/2"
  • Width 16"
  • Height 4-1/2"
  • Frame Material Steel
  • Caster Size 2-1/2"
  • Caster Type Spring Ride Swivel
  • Number of Wheels 8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by SAVE YOUR MONEY!!! The quality of this item is horrible. I bought one and assembled the wheels when I discovered that the wheels did not align properly and would hit the tubing. Also, the hydraulic shock that supports the backrest is garbage. April 16, 2014
  • 2016-09-27 T16:55:47.736-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UBH4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.