Skip Content

 
TM
WESTWARD

Combination Wrench

Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Combination Wrench 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
SAE or Metric
Please Select
Size
Please Select
Number of Points
Please Select
Finish
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
294 Products
Compare /
Item #
Mfr.
Model #
SAE or Metric
Size
Number of Points
Finish
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
1EYJ9
Metric
10mm
12
Black Oxide
6-1/3"

$14.30 / each

Enter location to check availability
Catalog Page #  1009 

Price $14.30 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-1/3"
33M588
Metric
10mm
12
Full Polish
5-13/16"

$5.55 / each

Enter location to check availability
Catalog Page #  1009 

Price $5.55 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 5-13/16"
36A225
Metric
10mm
12
Full Polish
6-1/4"

$4.80 / each

Enter location to check availability
Catalog Page #  1009 

Price $4.80 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-1/4"
3XU23
Metric
10mm
12
Full Polish
6-49/64"

$13.84 / each

Enter location to check availability
Catalog Page #  1009 

Price $13.84 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-49/64"
5MW23
Metric
10mm
12
Satin
3-25/32"

$12.86 / each

Enter location to check availability
Catalog Page #  1009 

Price $12.86 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 3-25/32"
5MR62
Metric
10mm
12
Satin
5-1/2"

$3.69 / each

Enter location to check availability
Catalog Page #  1005 

Price $3.69 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 5-1/2"
5MR05
Metric
10mm
12
Satin
5-33/64"

$7.11 / each

Enter location to check availability
Catalog Page #  1009 

Price $7.11 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 5-33/64"
36A192
Metric
10mm
12
Satin
6-1/4"

$4.77 / each

Enter location to check availability
Catalog Page #  1009 

Price $4.77 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-1/4"
36A291
Metric
10mm
6
Full Polish
6-1/4"

$6.84 / each

Enter location to check availability
Catalog Page #  1007 

Price $6.84 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-1/4"
36A257
Metric
10mm
6
Satin
6-1/4"

$4.77 / each

Enter location to check availability
Catalog Page #  1007 

Price $4.77 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-1/4"
1EYK1
Metric
11mm
12
Black Oxide
6-5/8"

$4.25 / each

Enter location to check availability
Catalog Page #  1009 

Price $4.25 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-5/8"
33M589
Metric
11mm
12
Full Polish
6-1/8"

$6.20 / each

Enter location to check availability
Catalog Page #  1009 

Price $6.20 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-1/8"
36A226
Metric
11mm
12
Full Polish
6-1/2"

$4.77 / each

Enter location to check availability
Catalog Page #  1009 

Price $4.77 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-1/2"
3XU24
Metric
11mm
12
Full Polish
7-5/16"

$8.57 / each

Enter location to check availability
Catalog Page #  1009 

Price $8.57 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-5/16"
5MR63
Metric
11mm
12
Satin
5-29/32"

$4.06 / each

Enter location to check availability
Catalog Page #  1005 

Price $4.06 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 5-29/32"
5MR06
Metric
11mm
12
Satin
5-29/32"

$12.62 / each

Enter location to check availability
Catalog Page #  1009 

Price $12.62 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 5-29/32"
36A193
Metric
11mm
12
Satin
6-1/2"

$4.73 / each

Enter location to check availability
Catalog Page #  1009 

Price $4.73 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-1/2"
36A292
Metric
11mm
6
Full Polish
6-1/2"

$6.80 / each

Enter location to check availability
Catalog Page #  1007 

Price $6.80 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-1/2"
36A258
Metric
11mm
6
Satin
6-1/2"

$4.73 / each

Enter location to check availability
Catalog Page #  1007 

Price $4.73 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-1/2"
1EYK2
Metric
12mm
12
Black Oxide
6-3/4"

$4.58 / each

Enter location to check availability
Catalog Page #  1009 

Price $4.58 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-3/4"
33M590
Metric
12mm
12
Full Polish
6-1/2"

$6.57 / each

Enter location to check availability
Catalog Page #  1009 

Price $6.57 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-1/2"
36A227
Metric
12mm
12
Full Polish
6-3/4"

$4.80 / each

Enter location to check availability
Catalog Page #  1009 

Price $4.80 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-3/4"
3XU25
Metric
12mm
12
Full Polish
7-5/8"

$10.61 / each

Enter location to check availability
Catalog Page #  1009 

Price $10.61 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-5/8"
5MW24
Metric
12mm
12
Satin
4-3/32"

$4.29 / each

Enter location to check availability
Catalog Page #  1009 

Price $4.29 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 4-3/32"
5MR07
Metric
12mm
12
Satin
6-7/32"

$12.76 / each

Enter location to check availability
Catalog Page #  1009 

Price $12.76 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-7/32"
5MR64
Metric
12mm
12
Satin
6-7/32"

$4.43 / each

Enter location to check availability
Catalog Page #  1005 

Price $4.43 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-7/32"
36A194
Metric
12mm
12
Satin
6-3/4"

$4.77 / each

Enter location to check availability
Catalog Page #  1009 

Price $4.77 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-3/4"
36A293
Metric
12mm
6
Full Polish
6-3/4"

$6.84 / each

Enter location to check availability
Catalog Page #  1007 

Price $6.84 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-3/4"
36A259
Metric
12mm
6
Satin
6-3/4"

$4.77 / each

Enter location to check availability
Catalog Page #  1007 

Price $4.77 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-3/4"
1EYK3
Metric
13mm
12
Black Oxide
7"

$13.83 / each

Enter location to check availability
Catalog Page #  1009 

Price $13.83 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7"
33M591
Metric
13mm
12
Full Polish
6-15/16"

$7.05 / each

Enter location to check availability
Catalog Page #  1009 

Price $7.05 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-15/16"
36A228
Metric
13mm
12
Full Polish
7"

$5.15 / each

Enter location to check availability
Catalog Page #  1009 

Price $5.15 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7"
3XU26
Metric
13mm
12
Full Polish
8-9/64"

$10.76 / each

Enter location to check availability
Catalog Page #  1009 

Price $10.76 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 8-9/64"
5MW26
Metric
13mm
12
Satin
4-1/4"

$16.87 / each

Enter location to check availability
Catalog Page #  1009 

Price $16.87 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 4-1/4"
5MR08
Metric
13mm
12
Satin
6-47/64"

$12.90 / each

Enter location to check availability
Catalog Page #  1009 

Price $12.90 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-47/64"
5MR66
Metric
13mm
12
Satin
6-47/64"

$13.71 / each

Enter location to check availability
Catalog Page #  1005 

Price $13.71 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-47/64"
36A195
Metric
13mm
12
Satin
7"

$5.10 / each

Enter location to check availability
Catalog Page #  1009 

Price $5.10 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7"
36A294
Metric
13mm
6
Full Polish
7"

$7.34 / each

Enter location to check availability
Catalog Page #  1007 

Price $7.34 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7"
36A260
Metric
13mm
6
Satin
7"

$5.10 / each

Enter location to check availability
Catalog Page #  1007 

Price $5.10 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7"
1EYK4
Metric
14mm
12
Black Oxide
7-3/4"

$7.62 / each

Enter location to check availability
Catalog Page #  1009 

Price $7.62 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-3/4"
33M592
Metric
14mm
12
Full Polish
7-3/8"

$7.73 / each

Enter location to check availability
Catalog Page #  1009 

Price $7.73 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-3/8"
36A229
Metric
14mm
12
Full Polish
7-1/2"

$5.74 / each

Enter location to check availability
Catalog Page #  1009 

Price $5.74 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-1/2"
3XU27
Metric
14mm
12
Full Polish
8-49/64"

$11.33 / each

Enter location to check availability
Catalog Page #  1009 

Price $11.33 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 8-49/64"
5MW27
Metric
14mm
12
Satin
4-31/64"

$4.79 / each

Enter location to check availability
Catalog Page #  1009 

Price $4.79 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 4-31/64"
5MR09
Metric
14mm
12
Satin
7-5/16"

$14.50 / each

Enter location to check availability
Catalog Page #  1009 

Price $14.50 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-5/16"
5MR67
Metric
14mm
12
Satin
7-5/16"

$5.40 / each

Enter location to check availability
Catalog Page #  1005 

Price $5.40 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-5/16"
36A196
Metric
14mm
12
Satin
7-1/2"

$5.70 / each

Enter location to check availability
Catalog Page #  1009 

Price $5.70 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-1/2"
36A295
Metric
14mm
6
Full Polish
7-1/2"

$8.19 / each

Enter location to check availability
Catalog Page #  1007 

Price $8.19 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-1/2"
36A261
Metric
14mm
6
Satin
7-1/2"

$5.70 / each

Enter location to check availability
Catalog Page #  1007 

Price $5.70 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-1/2"
1EYK5
Metric
15mm
12
Black Oxide
7-7/8"

$6.38 / each

Enter location to check availability
Catalog Page #  1009 

Price $6.38 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-7/8"
33M593
Metric
15mm
12
Full Polish
7-3/4"

$8.07 / each

Enter location to check availability
Catalog Page #  1009 

Price $8.07 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-3/4"
36A230
Metric
15mm
12
Full Polish
7-7/8"

$6.42 / each

Enter location to check availability
Catalog Page #  1009 

Price $6.42 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-7/8"
3XU28
Metric
15mm
12
Full Polish
9-11/64"

$11.76 / each

Enter location to check availability
Catalog Page #  1009 

Price $11.76 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 9-11/64"
5MW29
Metric
15mm
12
Satin
4-41/64"

$5.19 / each

Enter location to check availability
Catalog Page #  1009 

Price $5.19 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 4-41/64"
5MR10
Metric
15mm
12
Satin
7-51/64"

$15.57 / each

Enter location to check availability
Catalog Page #  1009 

Price $15.57 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-51/64"
36A197
Metric
15mm
12
Satin
7-7/8"

$6.35 / each

Enter location to check availability
Catalog Page #  1009 

Price $6.35 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-7/8"
36A296
Metric
15mm
6
Full Polish
7-7/8"

$9.14 / each

Enter location to check availability
Catalog Page #  1007 

Price $9.14 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-7/8"
36A262
Metric
15mm
6
Satin
7-7/8"

$6.35 / each

Enter location to check availability
Catalog Page #  1007 

Price $6.35 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7-7/8"
1EYK6
Metric
16mm
12
Black Oxide
8-1/2"

$6.65 / each

Enter location to check availability
Catalog Page #  1009 

Price $6.65 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 16mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 8-1/2"
36A231
Metric
16mm
12
Full Polish
8-1/4"

$9.47 / each

Enter location to check availability
Catalog Page #  1009 

Price $9.47 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 16mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 8-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More