Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Silver Combination Tool Chest/Cabinet, Premium, Width: 56", Depth: 24", Height: 63"

  • Item# 7CY43
  • Mfr. Model# 7CY43
  • Catalog Page# 948
  • UNSPSC# 24112401
Silver Combination Tool Chest/Cabinet, Premium, Width: 56", Depth: 24", Height: 63" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Top-notch cabinet/chest stores and organizes your tools, eliminating clutter and keeping the right tool at your fingertips. Open-till top chest improves access and visibility. Soft-close drawers have ball-bearing slides and raise-and-release drawer latches to operate smoothly and quietly while supporting up to 100-lb. Drawer liners provide a cushion to help protect tools and drawers from scratches and abrasions. Preassembled 5" x 2" casters can handle up to 500 lb. of weight per wheel. Powder-coated paint keeps your cabinets looking good for years to come. Use the tubular key lock for to help keep your tools safe from theft.

View More

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Premium
  • Width 56"
  • Depth 24"
  • Height 63"
  • Number of Drawers 24
  • Color Silver
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 40,070 cu. in.
  • Load Rating 1500 lb.
  • Caster Size 5" x 2"
  • Material Stainless Steel
  • Gauge 18
  • Work Surface Material Polyurethane
  • Caster Wheel Material Polyurethane
  • Caster Type (2) Fixed, (2) Swivel
  • Locking System Internal Keyed Tubular Lock
  • Handles (1) Tubular Side, (2) Metal Side
  • Configuration Rolling Cabinet - Center Bank: (1) 52-3/4"W x 21-1/2"D x 5-1/4"H, Left Bank: (5) 25-1/2"W x 21-1/2"D x 2-1/4"H, (1) 25-1/2"W x 21-1/2"D x 8-1/4"H, (3) Handles, Right Bank: (3) 25-1/2"W x 21-1/2"D x 2-1/4"H, (1) 25-1/2"W x 21-1/2"D x 5-1/4"H, (1) 25-1/2"W x 21-1/2"D x 8-1/4"H, Top Chest - Side-by-Side: (4) 12-3/4"W x 21-1/2"D x 2-1/4"H, Left Bank: (4) 25-1/2"W x 21-1/2"D x 2-1/4"H, Right Bank: (4) 25-1/2"W x 21-1/2"D x 2-1/4"H
  • Finish Powder Coated
  • Features Top Till With Gas Struts, Full Width Aluminum Drawer Pulls With Soft Close Slides
  • Includes Rolling Cabinet 34F779, Top Chest 34F778, Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms