Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Red Combination Tool Chest/Cabinet, Light Duty, Width: 26-11/16", Depth: 18-1/16", Height: 42-1/2"

  • Item# 7CX67
  • Mfr. Model# 7CX67
  • Catalog Page# 948
  • UNSPSC# 24112401
Red Combination Tool Chest/Cabinet, Light Duty, Width: 26-11/16", Depth: 18-1/16", Height: 42-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $820.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 143.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Organize and store your tools with easy access from the top chest or the bottom slide-out drawers. Cabinet rolls smoothly to wherever you need it on 4 casters. Expect this unit to last for years to come with an attractive and abrasion-resistant powder-coated finish, as well as tough aluminum drawer pulls and metal lid stops.

View More

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 42-1/2"
  • Number of Drawers 11
  • Color Red
  • Drawer Capacity 66 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 7921 cu. in.
  • Load Rating 660 lb.
  • Caster Size 4" x 2"
  • Material Steel
  • Gauge Body: 20, Drawers: 22
  • Work Surface Material Polypropylene
  • Caster Wheel Material Polypropylene
  • Caster Type (2) Fixed, (2) Swivel with Brake
  • Locking System Internal Keyed Lock
  • Handles (1) Tubular Side, (2) Steel Side
  • Configuration Rolling Cabinet - Center Bank: (3) 22-3/8"W × 15-5/8"D x 2-15/16"H, (2) 22-3/8"W × 15-5/8"D x 6-1/16"H, (3) Handles, Top Chest - Side-by-Side: (3) 6-21/32"W × 10-23/32"D × 1-31/32"H, Center Bank: (2) 22-3/8"W × 10-23/32"D x 1-31/32"H, (1) 22-3/8"W × 10-23/32"D x 2-61/64"H
  • Finish Powder Coated
  • Features Aluminum Drawer Pulls, Metal Lid Stops
  • Includes Rolling Cabinet 32H883, Top Chest 32H868, Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.