Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Red Combination Tool Chest/Cabinet, Light Duty, Width: 26-11/16", Depth: 18-1/16", Height: 42-1/2"

  • Item# 7CX61
  • Mfr. Model# 7CX61
  • Catalog Page# 948
  • UNSPSC# 24112401
Red Combination Tool Chest/Cabinet, Light Duty, Width: 26-11/16", Depth: 18-1/16", Height: 42-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Organize and store your tools with easy access from the top chest or the bottom slide-out drawers. Cabinet rolls smoothly to wherever you need it on 4 casters. Expect this unit to last for years to come with an attractive and abrasion-resistant powder-coated finish, as well as tough aluminum drawer pulls and metal lid stops.

View More

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 42-1/2"
  • Number of Drawers 7
  • Color Red
  • Drawer Capacity 66 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 5232 cu. in.
  • Load Rating 660 lb.
  • Caster Size 4" x 2"
  • Material Steel
  • Gauge Body: 20, Drawers: 22
  • Work Surface Material Polypropylene
  • Caster Wheel Material Polypropylene
  • Caster Type (2) Fixed, (2) Swivel with Brake
  • Locking System Internal Keyed Lock
  • Handles (1) Tubular Side, (2) Steel Side
  • Configuration Rolling Cabinet - Center Bank: (1) 22-3/8"W x 15-5/8"D × 2-15/16"H, (3) Handles, Top Chest - Center Bank: (3) 22-3/8"W × 10-23/32"D x 1-31/32"H, (1) 22-3/8"W × 10-23/32"D x 2-61/64"H
  • Finish Powder Coated
  • Features Aluminum Drawer Pulls, Metal Lid Stops
  • Includes Rolling Cabinet 32H882, Top Chest 32H867, Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms