Skip Content

 
TM
WESTWARD

Combination Tool Chest/Cabinet

Combination Tool Chest/Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Combination Tool Chest/Cabinet 
Series
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Number of Drawers
Please Select
Color
Please Select
Drawer Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
60 Products
Compare /
Item #
Mfr.
Model #
Series
Width
Depth
Height
Number of Drawers
Color
Drawer Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
7CY01
Heavy Duty
26"
18"
47-1/2"
11
Black
80 lb.

$890.00 / each

Enter location to check availability
Catalog Page #  948 

Price $890.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 47-1/2"
  • Number of Drawers 11
  • Color Black
  • Drawer Capacity 80 lb.
7CY23
Heavy Duty
26"
18"
47-1/2"
11
Blue
80 lb.

$890.00 / each

Enter location to check availability
Catalog Page #  948 

Price $890.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 47-1/2"
  • Number of Drawers 11
  • Color Blue
  • Drawer Capacity 80 lb.
7CX79
Heavy Duty
26"
18"
47-1/2"
11
Red
80 lb.

$890.00 / each

Enter location to check availability
Catalog Page #  948 

Price $890.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 47-1/2"
  • Number of Drawers 11
  • Color Red
  • Drawer Capacity 80 lb.
7CX98
Heavy Duty
26"
18"
47-1/2"
9
Black
80 lb.

$868.00 / each

Enter location to check availability
Catalog Page #  948 

Price $868.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 47-1/2"
  • Number of Drawers 9
  • Color Black
  • Drawer Capacity 80 lb.
7CX97
Heavy Duty
26"
18"
48"
7
Black
80 lb.

$809.50 / each

Enter location to check availability
Catalog Page #  948 

Price $809.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 48"
  • Number of Drawers 7
  • Color Black
  • Drawer Capacity 80 lb.
7CY00
Heavy Duty
26"
18"
48"
9
Black
80 lb.

$831.50 / each

Enter location to check availability
Catalog Page #  948 

Price $831.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 48"
  • Number of Drawers 9
  • Color Black
  • Drawer Capacity 80 lb.
7CY22
Heavy Duty
26"
18"
48"
9
Blue
80 lb.

$831.50 / each

Enter location to check availability
Catalog Page #  948 

Price $831.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 48"
  • Number of Drawers 9
  • Color Blue
  • Drawer Capacity 80 lb.
7CX78
Heavy Duty
26"
18"
48"
9
Red
80 lb.

$831.50 / each

Enter location to check availability
Catalog Page #  948 

Price $831.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 48"
  • Number of Drawers 9
  • Color Red
  • Drawer Capacity 80 lb.
7CY07
Heavy Duty
26"
18"
49-5/8"
14
Black
80 lb.

$1,011.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,011.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 49-5/8"
  • Number of Drawers 14
  • Color Black
  • Drawer Capacity 80 lb.
7CY29
Heavy Duty
26"
18"
49-5/8"
14
Blue
80 lb.

$1,011.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,011.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 49-5/8"
  • Number of Drawers 14
  • Color Blue
  • Drawer Capacity 80 lb.
7CX85
Heavy Duty
26"
18"
49-5/8"
14
Red
80 lb.

$1,011.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,011.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 49-5/8"
  • Number of Drawers 14
  • Color Red
  • Drawer Capacity 80 lb.
7CX86
Heavy Duty
26"
18"
49-3/4"
16
Red
80 lb.

$1,106.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,106.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 49-3/4"
  • Number of Drawers 16
  • Color Red
  • Drawer Capacity 80 lb.
7CY06
Heavy Duty
26"
18"
50-1/8"
12
Black
80 lb.

$951.50 / each

Enter location to check availability
Catalog Page #  948 

Price $951.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 50-1/8"
  • Number of Drawers 12
  • Color Black
  • Drawer Capacity 80 lb.
7CY28
Heavy Duty
26"
18"
50-1/8"
12
Blue
80 lb.

$951.50 / each

Enter location to check availability
Catalog Page #  948 

Price $951.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 50-1/8"
  • Number of Drawers 12
  • Color Blue
  • Drawer Capacity 80 lb.
7CX84
Heavy Duty
26"
18"
50-1/8"
12
Red
80 lb.

$951.50 / each

Enter location to check availability
Catalog Page #  948 

Price $951.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 50-1/8"
  • Number of Drawers 12
  • Color Red
  • Drawer Capacity 80 lb.
7CY04
Heavy Duty
26"
18"
51-3/4"
11
Black
80 lb.

$966.50 / each

Enter location to check availability
Catalog Page #  948 

Price $966.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 51-3/4"
  • Number of Drawers 11
  • Color Black
  • Drawer Capacity 80 lb.
7CY26
Heavy Duty
26"
18"
51-3/4"
11
Blue
80 lb.

$966.50 / each

Enter location to check availability
Catalog Page #  948 

Price $966.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 51-3/4"
  • Number of Drawers 11
  • Color Blue
  • Drawer Capacity 80 lb.
7CX82
Heavy Duty
26"
18"
51-3/4"
11
Red
80 lb.

$966.50 / each

Enter location to check availability
Catalog Page #  948 

Price $966.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 51-3/4"
  • Number of Drawers 11
  • Color Red
  • Drawer Capacity 80 lb.
7CY03
Heavy Duty
26"
18"
52-1/4"
9
Black
80 lb.

$908.00 / each

Enter location to check availability
Catalog Page #  948 

Price $908.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 52-1/4"
  • Number of Drawers 9
  • Color Black
  • Drawer Capacity 80 lb.
7CY25
Heavy Duty
26"
18"
52-1/4"
9
Blue
80 lb.

$908.00 / each

Enter location to check availability
Catalog Page #  948 

Price $908.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 52-1/4"
  • Number of Drawers 9
  • Color Blue
  • Drawer Capacity 80 lb.
7CX81
Heavy Duty
26"
18"
52-1/4"
9
Red
80 lb.

$908.00 / each

Enter location to check availability
Catalog Page #  948 

Price $908.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 52-1/4"
  • Number of Drawers 9
  • Color Red
  • Drawer Capacity 80 lb.
7CX99
Heavy Duty
26"
18"
53-1/2"
11
Black
80 lb.

$963.00 / each

Enter location to check availability
Catalog Page #  948 

Price $963.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 53-1/2"
  • Number of Drawers 11
  • Color Black
  • Drawer Capacity 80 lb.
7CY02
Heavy Duty
26"
18"
53-1/2"
13
Black
80 lb.

$985.00 / each

Enter location to check availability
Catalog Page #  948 

Price $985.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 53-1/2"
  • Number of Drawers 13
  • Color Black
  • Drawer Capacity 80 lb.
7CY24
Heavy Duty
26"
18"
53-1/2"
13
Blue
80 lb.

$985.00 / each

Enter location to check availability
Catalog Page #  948 

Price $985.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 53-1/2"
  • Number of Drawers 13
  • Color Blue
  • Drawer Capacity 80 lb.
7CX80
Heavy Duty
26"
18"
53-1/2"
13
Red
80 lb.

$985.00 / each

Enter location to check availability
Catalog Page #  948 

Price $985.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 53-1/2"
  • Number of Drawers 13
  • Color Red
  • Drawer Capacity 80 lb.
7CY08
Heavy Duty
26"
18"
55-3/4"
16
Black
80 lb.

$1,106.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,106.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 55-3/4"
  • Number of Drawers 16
  • Color Black
  • Drawer Capacity 80 lb.
7CY30
Heavy Duty
26"
18"
55-3/4"
16
Blue
80 lb.

$1,106.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,106.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 55-3/4"
  • Number of Drawers 16
  • Color Blue
  • Drawer Capacity 80 lb.
7CY05
Heavy Duty
26"
18"
58"
13
Black
80 lb.

$1,062.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,062.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 58"
  • Number of Drawers 13
  • Color Black
  • Drawer Capacity 80 lb.
7CY27
Heavy Duty
26"
18"
58"
13
Blue
80 lb.

$1,062.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,062.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 58"
  • Number of Drawers 13
  • Color Blue
  • Drawer Capacity 80 lb.
7CX83
Heavy Duty
26"
18"
58"
13
Red
80 lb.

$1,062.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,062.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 26"
  • Depth 18"
  • Height 58"
  • Number of Drawers 13
  • Color Red
  • Drawer Capacity 80 lb.
7CY09
Heavy Duty
42"
18-1/2"
60-1/2"
14
Black
100 lb., 200 lb.

$1,972.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,972.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 14
  • Color Black
  • Drawer Capacity 100 lb., 200 lb.
7CX87
Heavy Duty
42"
18-1/2"
60-1/2"
14
Red
100 lb., 200 lb.

$1,972.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,972.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 14
  • Color Red
  • Drawer Capacity 100 lb., 200 lb.
7CY12
Heavy Duty
42"
18-1/2"
60-1/2"
17
Black
100 lb., 200 lb.

$2,104.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,104.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 17
  • Color Black
  • Drawer Capacity 100 lb., 200 lb.
7CY34
Heavy Duty
42"
18-1/2"
60-1/2"
17
Blue
100 lb., 200 lb.

$2,104.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,104.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 17
  • Color Blue
  • Drawer Capacity 100 lb., 200 lb.
7CY10
Heavy Duty
42"
18-1/2"
60-1/2"
19
Black
100 lb., 200 lb.

$2,126.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,126.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 19
  • Color Black
  • Drawer Capacity 100 lb., 200 lb.
7CX88
Heavy Duty
42"
18-1/2"
60-1/2"
19
Red
100 lb., 200 lb.

$2,126.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,126.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 19
  • Color Red
  • Drawer Capacity 100 lb., 200 lb.
7CY11
Heavy Duty
42"
18-1/2"
60-1/2"
21
Black
100 lb., 200 lb.

$2,202.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,202.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 21
  • Color Black
  • Drawer Capacity 100 lb., 200 lb.
7CX89
Heavy Duty
42"
18-1/2"
60-1/2"
21
Red
100 lb., 200 lb.

$2,202.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,202.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 21
  • Color Red
  • Drawer Capacity 100 lb., 200 lb.
7CY13
Heavy Duty
42"
18-1/2"
60-1/2"
22
Black
100 lb., 200 lb.

$2,258.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,258.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 22
  • Color Black
  • Drawer Capacity 100 lb., 200 lb.
7CY35
Heavy Duty
42"
18-1/2"
60-1/2"
22
Blue
100 lb., 200 lb.

$2,258.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,258.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 22
  • Color Blue
  • Drawer Capacity 100 lb., 200 lb.
7CX91
Heavy Duty
42"
18-1/2"
60-1/2"
22
Red
100 lb., 200 lb.

$2,258.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,258.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 22
  • Color Red
  • Drawer Capacity 100 lb., 200 lb.
7CY14
Heavy Duty
42"
18-1/2"
60-1/2"
24
Black
100 lb., 200 lb.

$2,334.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,334.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 24
  • Color Black
  • Drawer Capacity 100 lb., 200 lb.
7CY36
Heavy Duty
42"
18-1/2"
60-1/2"
24
Blue
100 lb., 200 lb.

$2,334.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,334.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 24
  • Color Blue
  • Drawer Capacity 100 lb., 200 lb.
7CX92
Heavy Duty
42"
18-1/2"
60-1/2"
24
Red
100 lb., 200 lb.

$2,334.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,334.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 24
  • Color Red
  • Drawer Capacity 100 lb., 200 lb.
7CX90
Heavy Duty
42"
18-1/2"
66-5/8"
17
Red
100 lb., 200 lb.

$2,104.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,104.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 66-5/8"
  • Number of Drawers 17
  • Color Red
  • Drawer Capacity 100 lb., 200 lb.
7CX93
Heavy Duty
59-15/16"
26-15/16"
86-1/4"
22
Red
130 lb., 250 lb.

$4,531.00 / each

Enter location to check availability
Catalog Page #  948 

Price $4,531.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Heavy Duty
  • Width 59-15/16"
  • Depth 26-15/16"
  • Height 86-1/4"
  • Number of Drawers 22
  • Color Red
  • Drawer Capacity 130 lb., 250 lb.
7CX69
Light Duty
26-11/16"
18-1/16"
42-1/2"
10
Red
66 lb.

$807.50 / each

Enter location to check availability
Catalog Page #  948 

Price $807.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 42-1/2"
  • Number of Drawers 10
  • Color Red
  • Drawer Capacity 66 lb.
7CX67
Light Duty
26-11/16"
18-1/16"
42-1/2"
11
Red
66 lb.

$820.50 / each

Enter location to check availability
Catalog Page #  948 

Price $820.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 42-1/2"
  • Number of Drawers 11
  • Color Red
  • Drawer Capacity 66 lb.
7CX71
Light Duty
26-11/16"
18-1/16"
42-1/2"
12
Red
66 lb.

$864.50 / each

Enter location to check availability
Catalog Page #  948 

Price $864.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 42-1/2"
  • Number of Drawers 12
  • Color Red
  • Drawer Capacity 66 lb.
7CX61
Light Duty
26-11/16"
18-1/16"
42-1/2"
7
Red
66 lb.

$725.00 / each

Enter location to check availability
Catalog Page #  948 

Price $725.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 42-1/2"
  • Number of Drawers 7
  • Color Red
  • Drawer Capacity 66 lb.
7CX63
Light Duty
26-11/16"
18-1/16"
42-1/2"
9
Red
66 lb.

$798.50 / each

Enter location to check availability
Catalog Page #  948 

Price $798.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 42-1/2"
  • Number of Drawers 9
  • Color Red
  • Drawer Capacity 66 lb.
7CX65
Light Duty
26-11/16"
18-1/16"
42-1/2"
9
Red
66 lb.

$763.50 / each

Enter location to check availability
Catalog Page #  948 

Price $763.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 42-1/2"
  • Number of Drawers 9
  • Color Red
  • Drawer Capacity 66 lb.
7CX62
Light Duty
26-11/16"
18-1/16"
53-1/8"
10
Red
66 lb.

$869.50 / each

Enter location to check availability
Catalog Page #  948 

Price $869.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 53-1/8"
  • Number of Drawers 10
  • Color Red
  • Drawer Capacity 66 lb.
7CX64
Light Duty
26-11/16"
18-1/16"
53-1/8"
12
Red
66 lb.

$926.00 / each

Enter location to check availability
Catalog Page #  948 

Price $926.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 53-1/8"
  • Number of Drawers 12
  • Color Red
  • Drawer Capacity 66 lb.
7CX66
Light Duty
26-11/16"
18-1/16"
53-1/8"
12
Red
66 lb.

$891.50 / each

Enter location to check availability
Catalog Page #  948 

Price $891.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 53-1/8"
  • Number of Drawers 12
  • Color Red
  • Drawer Capacity 66 lb.
7CX70
Light Duty
26-11/16"
18-1/16"
53-1/8"
13
Red
66 lb.

$935.50 / each

Enter location to check availability
Catalog Page #  948 

Price $935.50 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 53-1/8"
  • Number of Drawers 13
  • Color Red
  • Drawer Capacity 66 lb.
7CX68
Light Duty
26-11/16"
18-1/16"
53-1/8"
14
Red
66 lb.

$948.00 / each

Enter location to check availability
Catalog Page #  948 

Price $948.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 53-1/8"
  • Number of Drawers 14
  • Color Red
  • Drawer Capacity 66 lb.
7CX72
Light Duty
26-11/16"
18-1/16"
53-1/8"
15
Red
66 lb.

$992.00 / each

Enter location to check availability
Catalog Page #  948 

Price $992.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 53-1/8"
  • Number of Drawers 15
  • Color Red
  • Drawer Capacity 66 lb.
7CX73
Light Duty
41-1/64"
18-1/16"
53"
21
Red
66 lb.

$1,490.00 / each

Enter location to check availability
Catalog Page #  948 

Price $1,490.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 41-1/64"
  • Depth 18-1/16"
  • Height 53"
  • Number of Drawers 21
  • Color Red
  • Drawer Capacity 66 lb.
7CX74
Light Duty
55-1/8"
18-1/16"
53"
21
Red
66 lb.

$2,246.00 / each

Enter location to check availability
Catalog Page #  948 

Price $2,246.00 / each

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Light Duty
  • Width 55-1/8"
  • Depth 18-1/16"
  • Height 53"
  • Number of Drawers 21
  • Color Red
  • Drawer Capacity 66 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More