DG
WESTWARD

Combination Blade, 18 In, Inch/Metric

  • Item # 2YNH9
  • My Part #
  • Mfr. Model # 2YNH9
  • Catalog Page # N/A
  • UNSPSC # 27111803
Combination Blade, 18 In, Inch/Metric close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This combination square blade features a satin chrome finish for sharp, glarefree graduations.

View More

Technical Specs

  • Item Combination Blade
  • Number of Pieces 1
  • Blade Length (In.) 18
  • Graduation Type Inch/Metric
  • Graduations 32nds/64ths/1mm/ 1/2mm
  • Blade Material Steel
  • Blade Finish Satin Chrome
  • Features Blade Hardened And Tempered
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products