Skip Content

WV
TM
WESTWARD

Cold Chisel,1/2 In. x 6 In.

  • Item # 24N102
  • My Part #
  • Mfr. Model # 24N102
  • Catalog Page # 857
  • UNSPSC # 27111901
Cold Chisel,1/2 In. x 6 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® cold chisel cuts any cold metal softer than the chisel itself, such as wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts, and rivets.

View More

Technical Specs

  • Item Cold Chisel
  • Tip Size 1/2"
  • Length 6"
  • Hex 7/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Chrome Vanadium Steel
  • Application For Cutting Any Cold Metal Such As Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts And Rivets
  • Number of Pieces 1
  • Style Hexagonal
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.