Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
WESTWARD

Precision Nut Driver Set, Blue; Number of Pieces: 10

  • Item # 34E336
  • My Part #
  • Mfr. Model # 34E336
  • Catalog Page # N/A
  • UNSPSC # 27111702
Precision Nut Driver Set, Blue; Number of Pieces: 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Nut Drivers and Sets

Product Details

Blades are precision-machined to exacting tolerances and are dual satin chrome-plated with chrome top tip. Cushion grip handle.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Nut Driver Sets
  • Item Precision Nut Driver Set
  • Nut Driver Shank Style Solid Round
  • SAE or Metric SAE, Metric
  • Nut Driver Hex Size 3/32", 1/8", 5/32", 7/32", 1/4", 2.5mm, 3.0mm, 3.2mm, 3.5mm, 4.0mm
  • Nut Driver Shank Length 2-3/8"
  • Number of Pieces 10
  • Insulated No
  • ESD Safe No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Tether Capable Tether Ready
  • Nut Driver Shank Material Chrome Vanadium Steel
  • Nut Driver Handle Design Cushion Grip with Rotating Black Cap
  • Nut Driver Handle Material Multi-Component
  • Nut Driver Handle Color Blue
  • Includes Carrying Case
  • Standards ASME B107.600
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.