Skip Content

DV
WESTWARD

10" Adjustable Wrench, Ergonomic Handle, 1-5/16" Jaw Capacity, Chrome Vanadium Steel

  • Item # 2NZD2
  • My Part #
  • Mfr. Model # 2NZD2
  • Catalog Page # N/A
  • UNSPSC # 27111707
10" Adjustable Wrench, Ergonomic Handle, 1-5/16" Jaw Capacity, Chrome Vanadium Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Adjustable Wrench
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wrench Nominal Length 10"
  • Overall Length 10"
  • Jaw Capacity 1-5/16"
  • Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Adjustable Wrench Grip Style Ergonomic
  • Wrench Handle End Style Hang Hole
  • Tether Capable Tether Ready
  • Features SAE and Metric Scale
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.