Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Charger and Charge Base, 18 VDC, For 1VUB8

  • Item# 1VUC4
  • Mfr. Model# 1VUC4
  • Catalog Page# 1181
  • UNSPSC# 31191509
Charger and Charge Base,18 VDC,For 1VUB8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Polisher Accessories

Technical Specs

  • Item Charger and Charge Base
  • Type 120 V
  • Voltage 18VDC
  • For Use With No. 1VUB8 Cordless Polisher
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.