Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Ceramic Weld Backing,Radius,1 in. L

  • Item # 26FL38
  • My Part #
  • Mfr. Model # 26FL38
  • Catalog Page # 2412
  • UNSPSC # 23171529
Ceramic Weld Backing,Radius,1 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ceramic Weld Backing

Technical Specs

  • Item Ceramic Weld Backing
  • Backing Type 215 Radius, SC-A3
  • Length 1"
  • Width 1-1/16"
  • Thickness 5/16"
  • Feet per Box 36
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.